American Standard HVAC

ZDAMP 10 x 16 in. Rectangular Bottom Mount Actuator

Part #AZDAMPBMMA1016A  |  Manufacturer Part #ZDAMPBMMA1016A

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: ZDAMP

Duct Shape: Rectangular

Gauge: 18

Height: 10 in

Material: Aluminum

Type: Rectangular Bottom Mount Actuator

UL Listed: No

Volts: 24V

Width: 16 in