8 in. Round Damper
ZDAMP 8 in. Round Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- ZDAMP
- Damper Type:
- Modulating Dampers
- Diameter:
- 8 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 24V