Zone Panel Kit for American Standard HVAC TZONE950 ComfortLink II Digital Thermostat Control
ComfortLink™ II Zone Panel Kit for American Standard HVAC TZONE950 ComfortLink II Digital Thermostat Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.4
- Application:
- Residential
- Brand Model Compatibility:
- TZONE950 ComfortLink™ II
- Collection:
- ComfortLink™ II
- Height:
- 9-3/10 in
- Length:
- 1-9/10 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 8 in
- Zones:
- 4