Innsbrook® 3-Hole Proximity Metering Faucet in Polished Chrome

Part #A6056204002  |  Item #4731468  |  Manufacturer Part #6056204.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electronic faucet with Selectronic® proximity operation
  • Cast brass centerset construction
  • Flow rate: 0.35 gpm, pressure-compensating VR non-aerated spray
  • Factory set for 7.5 second running time to deliver 0.05 gpc
  • Vandal resistant
  • Sensor and electronic controls are fully enclosed and water resistant
  • Operates on DC (battery) or AC permanent power
  • Factory-installed S.S. flex hose with 3/8" compression connection
  • Integral in-line strainer prevents clogging

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Innsbrook®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Metering

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.35 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Power Source: Battery

Spout Height: 3-3/4 in

Spout Reach: 6-3/8 in

Trim Only: No

Volts: 250V

WaterSense Labeled: No