American Standard Innsbrook Selectronic® No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome

A6053205002

Manufacturer Part #: 6053205.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Electronic proximity faucets with programmable, multi-function sensor
  • Sensor and electronic controls are fully enclosed and water resistant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Centerset, Sensor
Battery Type
Lithium
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Innsbrook Selectronic®
Deck Plate Included
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
4-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
No Handle
Number of Holes
3 Hole
Power Source
Battery
Spout Reach
5-3/8 in
Spout Type
Standard
Trim Only
No
Type
A6053205002
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday