Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B204002
  • Item #7256234
  • Manufacturer Part #605B204.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hygienic, touch-free operation
  • Easy and flexible installation: 3-hole, 4" centerset installation
  • Flexible Selectronic® platform with programmable, multi-function sensor
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
  • Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
  • Self-cleaning solenoid valve
  • Durable vandal-resistant brass body is ideal for high-use commercial applications
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Adjustable range detection zone can be adjusted manually or with optional remote control
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset, Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-7/8 in
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Height:
4-7/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
3 Hole
Power Source:
Battery, AC
Spout Height:
3-3/4 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Width:
6-1/8 in