Sensor Kit for 6059.102 Hardwired Proximity Faucet
Innsbrook® Sensor Kit for 6059.102 Hardwired Proximity Faucet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Easy to install
- Durable construction
- To be used with the American Standard Innsbrook urinal - check for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6059.102 Hardwired Proximity Faucet
- Built-In Grinder:
- No
- Collection:
- Innsbrook®
- Faucet Part Type:
- Sensor Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb