Innsbrook® Sensor Kit for American Standard 6059.202 and 6059.205 Lavatory Faucets

Part #AM9649040070A  |  Item #5105074  |  Manufacturer Part #M964904-0070A

$ 149.25 EACH

Brand Model Compatibility:

6059.202 and 6059.205 Lavatory Faucets
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 6059.202 and 6059.205 Lavatory Faucets

Built-In Grinder: No

Collection: Innsbrook®

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No

Weight: 1