Urinal Cover Kit in White
Innsbrook® Urinal Cover Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-Efficiency (0.5 gpf/1.9 Lpf)
- 13mm (1/2”) supply line
- Selectronic® technology
- Integral extended sides for privacy
- Flushing rim
- Washout flush action
- Elongated 14" (356mm) rim from finish wall
- Integral flushing mechanism
- Two wall hangers
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Innsbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Urinal Cover Kit
- WaterSense Labeled:
- No