American Standard Lakeland® 2.2 gpm 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome

A4114100002

Color Finish

(Pricing is for Polished Chrome)

$279.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Braided flexible stainless steel supply hoses with 3/8" compression connections
  • Can be mounted with or without supplied escutcheon
  • High-clearance swivel spout
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Pull-out spray spout switches water flow from a stream to a spray
  • Valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Lakeland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-7/8 in
Spout Reach
9 in
Spout Swivel
130°
Spout Type
Pull Out
Trim Only
No
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday