0 items

American Standard Cadet® Pro™ Left Hand Trip Lever

A73812312000A

Color Finish

Starting at $25.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Genuine American Standard® repair part

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Cadet® Pro™ Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
Cadet® Pro™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Length
8-7/8 in
Material
Metal
WaterSense Labeled
Yes
Width
17-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday