Left-Hand Trip Lever in Oil Rubbed Bronze
Town Square® Left-Hand Trip Lever in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Meets EPA WaterSense criteria
- LXP (Luxury Performance) Toilet
- Genuine American Standard® repair part
- Classic American traditional styling
- Right Height Elongated siphon action bowl with smooth-sided, concealed trapway
- EverClean Surface
- 12" (305mm) rough-in
- Combination bowl and tank, with seat
- PowerWash rim scrubs bowl with each flush
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Town Square®
- Built-In Grinder:
- No
- Collection:
- Town Square®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-39/100 in
- Handle Type:
- Trip Lever
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Length:
- 3-39/100 in
- NSF Certified:
- No
- Size:
- 5-13/16 in x 3-5/16 in
- Toilet Bowl Length:
- 5-13/16 in
- Trip Lever Location:
- Left-Hand
- Type:
- A73811052240A
- WaterSense Labeled:
- No
- Width:
- 1-277/1000 in