Left-Hand Trip Lever in Polished Chrome

Part #A7381000020A  |  Item #1646312  |  Manufacturer Part #738100-0020A

$ 21.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • American Standard® genuine repair part
  • Convenient and easy-to-operate push button actuator
  • Durable plastic construction
  • Easy to install
  • Contains flush button, nut and actuator arm
  • Call American Standard Customer Service at 1-800-442-1902 for compatibility
  • Used and trusted by Plumbing Professionals

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Ellisse Series Toilets

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Side Mount

Trip Lever Location: Left-Hand

Type: A7381000020A

WaterSense Labeled: No