0 items

American Standard Lever Clip for American Standard 1340 Series Metering Faucet

A9157310070A

Brand Model Compatibility

American Standard 1340 Series Metering Faucet
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • American Standard® genuine repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 1340 Series Metering Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday