American Standard Liquid Soap Dispenser

A4503115

Color Finish

Starting at $75.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates up to 1-1/2" thick counter tops
  • Contains 500mL
  • Ideal way of dispensing liquid soap, detergent or hand lotion
  • Mounts on countertop for convenience
  • Soap can easily be replenished from above

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
IAPMO Listed
No
Installation Type
Deck Mount
Material
Metal
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday