0 items

American Standard Colony® Pro Low Arc Bathroom Faucet with Double Lever Handle

A7075205

Color Finish

Starting at $84.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Ceramic disc valving
  • Drip-free performance with the use of ceramic disc valves
  • Durable, reliable and long-lasting
  • Easy installation
  • Includes pop-up hole and rod, does not include drain
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
ASME Specifications
ASME 112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
6-37/100 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday