American Standard Lucerne™ 2-Hole Wall Mount Lavatory Sink in White

A0355041020

Manufacturer Part #: 0355041.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For wall support with 2 holes in back splash for 3/8" diameter bolts
  • Self-draining deck area with contoured back and side splash shields
  • Pre-drilled 4" center faucet holes
  • Faucet ledge
  • Vitreous china
  • Bowl size: 10" x 15"

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Collection
Lucerne™
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
2 Hole
Sink Bowl Size
15 in x 10 in x 6-1/2 in
Sink Installation Type
Undermount
Vessel Only - FEI
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday