20-1/2 x 18-1/4 in. Oval Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Oval Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0355012020
  • Item #1622696
  • Manufacturer Part #0355012.020
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Oval Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Front overflow
  • D-shaped bowl
  • Wall-hung sink
  • Bowl Sizes: 15" (381mm) wide
  • ADA compliant
  • 20-1/2" x 18-1/4" (521 x 464mm)
  • Faucet ledge
  • Self-draining deck area with contoured back and side splash shields
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Lucerne™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
12-3/8 in
IAPMO Listed -:
No
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
15 in x 10 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
18-3/4 in x 21-1/2 in
Type:
A0355012020
Width:
18-1/4 in