American Standard Lucerne™ Wall Mount Bathroom Sink in White

A0355027020

Manufacturer Part #: 0355027.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall-hung sink
  • Front overflow
  • D-shaped bowl
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Nominal dimensions: 20-1/2" x 18-1/4"
  • Bowl size: 10" x 15" x 6-3/4"

SPECIFICATIONS

ADA Compliant
Yes
Center Size
8 in
Collection
Lucerne™
Drain Location
Center
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 10 in x 6-1/2 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
A0355027020
Vessel Only - FEI
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday