American Standard Lucerne™ Wall Mount Bathroom Sink in White

A0355056020

Manufacturer Part #: 0355056.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For wall hanger or concealed arms
  • Self-draining deck area with contoured back and side splash shields
  • Pre-drilled 4" center faucet holes
  • Front overflow
  • Faucet ledge
  • Includes wall hanger
  • Extra left-hand hole measures 1-3/8" (35 mm) diameter

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Lucerne™
Depth
12-1/8 in
Height
12-1/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 10 in x 6-1/2 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
A0355056020
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
18-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday