20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0356921020
  • Item #4732361
  • Manufacturer Part #0356921.020
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Lucerne™ 20-1/2 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow not included
  • D-shaped bowl
  • Wall-hung sink
  • Less overflow
  • Nominal dimensions: 20-1/2" x 18-1/4"
  • Bowl size: 10" x 15" x 6-3/4"
  • Faucet ledge
  • Self-draining deck area with contoured back and side splash shields
  • 15" (381mm) wide
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
Basin Depth:
6-1/2 in
Basin Length:
15 in
Basin Shape:
Rectangle
Basin Width:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Lucerne™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/4 in
Drain Location:
Rear
Drain Opening:
1-1/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
12-1/8 in
IAPMO Listed -:
No
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
15 in x 10 in
Sink Depth:
12-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
18-1/4 in x 20-1/2 in
Style:
Traditional
Weight:
44 lb
Width:
18-1/4 in