0 items

American Standard Luxury Kitchen Sink in Stainless Steel

A12SB171700290

Color Finish

(Pricing is for Stainless Steel)

$595.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl size: 15" x 15" x 8"
  • Cabinet required
  • Chrome nickel content: 18-10
  • Installation hardware, template and instructions included
  • Single bowl sink
  • Waste fittings included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
15 in x 15 in x 8 in
CARB OTC LEED Compliant
No
Collection
Luxury
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17 in x 17 in x 8 in
Shape
Square

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday