Madera™ Elongated Toilet Bowl in White

Part #A2623001020  |  Item #4731202  |  Manufacturer Part #2623001.020

$ 158.27 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • High efficiency and low-consumption
  • Condensation channel
  • Seat not included
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Rough-in size: 10" or 12"

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2 2008

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Madera™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Height: 15-3/8 in

IAPMO Listed: No

Length: 27-1/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: Yes

Size: 27-1/4 in x 14 in

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Bowl Length: 28-1/4 in

Toilet Bowl Width: 14 in

Toilet Rough-In: 10 in or 12 in

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: Yes