Elongated Toilet Bowl in White
Madera™ Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
- Material: Vitreous china
- High efficiency and low-consumption
- Toilet bowl only
- Rim height: 16-1/2"
- Glazed trapway: 2-1/8"
- Rough-in size: 10" or 12"
- Meets definition of High Efficiency Toilet (HET) when used with a high efficiency flush valve
- Operates in the range of 1.1 gpf to 1.6 gpf
- Bolt caps: 2
- Powerful direct-fed siphon jet action
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Madera™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-1/4 in
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-7/8 in
- IAPMO Listed -:
- No
- Length:
- 27-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Shape:
- Elongated
- Size:
- 27-1/4 in x 14 in
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Width:
- 14 in