Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl in White

  • Fast #
  • Part #A3464001020
  • Item #4733081
  • Manufacturer Part #3464001.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • High efficiency and low-consumption
  • Toilet bowl only
  • Rim height: 16-1/2"
  • Condensation channel
  • Glazed trapway: 2-1/8"
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Operates in the range of 1.1 gpf to 1.6 gpf
  • Powerful direct-fed siphon jet action
  • Inlet spud: 1-1/2"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Madera™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
EPA Compliant:
No
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-1/2 in
IAPMO Listed -:
No
Length:
28-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Shape:
Elongated
Size:
28-1/4 in x 14 in
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-1/4 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
10 in or 12 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in