Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Madera™ Elongated Toilet Bowl in White

  • Fast #
  • Part #A2624001020
  • Item #4732494
  • Manufacturer Part #2624001.020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Condensation channel
  • Seat not included
  • High efficiency and low-consumption
  • Maximum Performance (MaP) testing performed by IAPMO R&T Lab. MaP Report conducted by Veritec Consulting, Inc. and Koeller and Company. Recommended working pressure between 25 psi at valve when flushing and 80 psi static Maximum Performance (MaP) testing performed by IAPMO R&T Lab. MaP Report conducted by Veritec Consulting, Inc. and Koeller and Company.
  • Glazed trapway: 2-1/8"
  • Rough-in size: 10" or 12"
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Recommended working pressure-- between 25 psi at valve when flushing and 80 psi static Maximum Performance (MaP) testing performed by IAPMO R&T Lab. MaP Report conducted by Veritec Consulting, Inc. and Koeller and Company. Recommended working pressure-- between 25 psi at valve when flushing and 80 psi static
  • Recommended working pressure-- between 25 psi at valve when flushing and 80 psi static Maximum Performance (MaP) testing performed by IAPMO R&T Lab. MaP Report conducted by Veritec Consulting, Inc. and Koeller and Company.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Madera™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
EPA Compliant:
No
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
15 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Length:
28-1/4 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Shape:
Elongated
Size:
28-1/4 in x 14 in
Spud Location:
Rear
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
14 in
Toilet Rough-In:
10 in or 12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in