American Standard

Madera™ FloWise® Elongated Toilet Bowl in White

Part #A3461001020  |  Manufacturer Part #3461001.020

$ 275.50 EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet bowl only
  • Material: Vitreous china
  • High efficiency and low-consumption
  • Operates in the range of 1.1 gpf to 1.6 gpf
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Condensation channel
  • Glazed trapway: 2-1/8"
  • Rim height: 16-1/2"
  • Inlet spud: 1-1/2"
  • Powerful direct-fed siphon jet action

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Madera™ FloWise®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

Flow Rate: 1.6 gpf

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 27-1/4 in

Toilet Bowl Width: 14 in

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in or 12 in

Toilet Seat Type: Open Front

Toilet Type: [Two Piece, Bowl]

Type: A3461001020

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access