0 items

American Standard Fluent™ Metal Tub and Shower Trim Kit

AT186508

Color Finish

Starting at $157.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Less valve
  • Metal lever handle
  • Metal slip-on diverter tub spout
  • Shower arm and flange
  • Wall escutcheon
  • Water-saving FloWise® 3 function showerhead

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fluent™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper, NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6-19/32 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday