American Standard Mezzo™ Semi-Countertop Sink with 8 in. Faucet Center in White
A9960803020
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- Yes
- Center Size
- 8 in
- Collection
- Mezzo™
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- EPA Compliant
- No
- IAPMO Listed
- No
- Installation Type
- Drop-in
- Material
- Fireclay
- Number Of Bowls
- 1
- Number of Holes
- 3 Hole
- Overall Sink Size
- 22 in x 21 in
- Pedestal Only - FEI
- No
- Shape
- Oval
- Sink Bowl Size
- 19 in x 15 in x 6-7/8 in
- Vessel Only - FEI
- Yes
- WaterSense Labeled
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday