0 items

American Standard Modern Shower Arm & Flange

A1660241

Color Finish

Starting at $18.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Construction ideal for prolonged contact with water
  • For use with A1660681, A1660683 and A1660688 showerheads
  • Product shown in Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday