1.2 gpm 1-Hole Monoblock Vessel Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain)
Moments™ 1.2 gpm 1-Hole Monoblock Vessel Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Single hole monoblock design
- Valve cartridge assures a lifetime of drip-free performance
- Choice of Finishes: Available in Polished Chrome or Stainless Steel (PVD).
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Vessel Filler
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes