0 items

American Standard Moments™ Wall Mount Slide-Out Diverter Tub Spout in Polished Chrome

A8888091002

Color Finish

(Pricing is for Polished Chrome)

$108.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All brass construction
  • Length to center of stream straightener: 6-1/2"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Moments™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/2 in
Material
Brass
NSF Certified
No
Spout Reach
6-1/2 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday