Diverter Valve Trim Kit in Polished Chrome
Moments™ Diverter Valve Trim Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls water flow between 2 or 3 outlets
- Metal lever handle
- Trim only
- ADA Compliant
- LESS Valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No