Moments™ Escutcheon Plate Only in Polished Chrome

Part #A2064101P002  |  Item #4297731  |  Manufacturer Part #2064101P.002

$ 27.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Escutcheon plate only
  • Used to adapt single hole faucet to 3 hole centerset mounting
  • Multiport Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation, drip-free performance and steady water flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
  • Exclusive Speed Connect Metal Drain:
  • Fewer parts. Installs in less time.
  • No adjustments required - seals the first time, every time.
  • Flexible stainless steel cable - installs effortlessly in tight spaces.

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Moments™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Length: 7-1/4 in

Material: Metal

NSF Certified: Yes

WaterSense Labeled: No

Weight: 1

Width: 5-1/4 in