Escutcheon Plate Only in Satin Nickel
Moments™ Escutcheon Plate Only in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 660-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used to adapt single hole faucet to 3 hole centerset mounting
- Multiport Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation, drip-free performance and steady water flow.
- Escutcheon plate only
- No adjustments required - seals the first time, every time.
- Exclusive Speed Connect Metal Drain:
- Fewer parts. Installs in less time.
- Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements.
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Flexible stainless steel cable - installs effortlessly in tight spaces.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2064 Faucet
- Built-In Grinder:
- No
- Collection:
- Moments™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-3/16 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 5-1/4 in