Wall Mount Tub Spout in Polished Chrome
Moments™ Wall Mount Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 715-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1/2" copper pipe
- All brass construction
- Length to center of stream straightener: 6-1/2"
- For 1/2" Copper pipe
- For 8888.092:
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- No
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Tub
- WaterSense Labeled:
- No