0 items

American Standard Princeton™ Monoblock Lavatory Faucet

A4508101

Color Finish

Starting at $165.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Braided flexible hoses with 3/8" compression connectors
  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Speed Connect® drain has less parts for a quick installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Princeton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday