1.5 gpm 4-Hole Deck Mount Widespread Kitchen Sink Faucet with Single Lever Handle, Swivel Spout and Spray in Polished Chrome
Monterrey® 1.5 gpm 4-Hole Deck Mount Widespread Kitchen Sink Faucet with Single Lever Handle, Swivel Spout and Spray in Polished Chrome
Package Quantity Info:
EA: 1 CA: 6 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tubular Swivel Spout: 9-1/2" (241 mm) reach
- Solid Brass Construction
- Ceramic Disc Valve Cartridges assure a lifetime of drip-free performance
- 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
- ADA Compliant
- Color-matched spray
- Lead Free
- Vandal-resistant lever or wrist blade handles with red and blue indexed handles
- Maximum recommended deck thickness of 1-1/2" (38 mm)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Male Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 4 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No