Bathroom Sink Faucet with Double-Handle in Polished Chrome
Monterrey® Bathroom Sink Faucet with Double-Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall height: 10-3/4"
- Height to outlet: 6-3/4"
- Includes grid drain and field convertible rigid/swivel gooseneck spout with 5" reach
- Limited 2-year commercial warranty
- Includes vandal-resistant handles
- Inlet shanks: 1/2" MPT
- Durable brass construction
- Ceramic disc valve cartridge ensures a lifetime of drip-free performance
- 1/2" male threaded inlet shanks
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Gooseneck
- Style:
- Basic
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb