1.5 gpm Wristblade Handle Topmount Swivel Spray in Polished Chrome
Monterrey® 1.5 gpm Wristblade Handle Topmount Swivel Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-matched spray
- Solid brass construction for durability and long life
- Vandal-resistant handles with red and blue color indexes
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- 5 Year Limited Warranty for Commercial Installations
- 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
- Lead-Free: Contains less than or equal to 0.25 percent total lead content by weighted average
- Water conserving 1.5 gpm pressure-compensating aerator
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- EPA Compliant:
- No
- Faucet Center Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 5 in
- Spout Reach:
- 8 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No