Centerset Bathroom Sink Faucet with Single Lever Handle and Metal Pop-Up Drain in Polished Chrome
Monterrey® Centerset Bathroom Sink Faucet with Single Lever Handle and Metal Pop-Up Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
- Rugged cast brass construction is ideal for high-use commercial installations
- Brass inlet shanks are 1/2" male threaded with quick spin nuts
- Pressure compensating outlet provides a constant water flow throughout the pressure range
- Metal lever handle
- Limited 5-year commercial warranty
- Reduces the risk of accidental scalding.
- Includes metal pop-up drain
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-13/16 in