Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
- Pressure compensating multi-laminar spray
- Cartridge assures a lifetime of drip-free performance
- 5 Year Limited Warranty for Commercial Installations
- Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
- Limited 5-year commercial warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 5-1/8 in
- Fitting Sizes:
- 5-1/8 in
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Size:
- 5-13/16 in
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-13/16 in