0 items

American Standard Monterrey® 4-Hole Kitchen Faucet with Double Lever Handle in Polished Chrome

A6403171002

Color Finish

(Pricing is for Polished Chrome)

$311.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched spray
  • Field-convertible rigid/swivel gooseneck spout
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Pressure compensating aerator provides a consistent water flow of 1.5 gpm throughout the pressure range
  • Solid brass construction is excellent in high use applications and ideal for prolonged contact with water
  • Vandal-resistant wrist blade handles with blue and red color indexes

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
12-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Side Spray
Yes
Spout Reach
9-1/2 in
Spout Type
Gooseneck
Trim Only
No
Width
15-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday