Widespread Faucet with Double Wristblade Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #6502175.002
Monterrey® Widespread Faucet with Double Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height to outlet: 2-1/4"
- Vandal resistant
- Spout reach: 4-1/16"
- Commercial 2 year limited warranty
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Red and blue indexed handles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes