American Standard

Murro™ Wall Mount Basin in White

Part #A0958908EC020  |  Manufacturer Part #0958908EC.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous china with EverClean® surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Nominal dimensions: 20-1/2" x 21-1/4"
  • Faucet holes on 8" (203 mm) centers

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Murro™

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-7/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-7/16 in x 17-3/4 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 13-1/2 in x 5 in

Sink Depth: 16-3/8 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17-3/4 in