20-7/8 x 21-7/8 in. Rectangular Wall Mount Bathroom Sink in White
Murro™ 20-7/8 x 21-7/8 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Recessed self-draining deck
- For concealed arm or wall support
- Vitreous china with EverClean® surface
- Knee contact guard 0059.020EC available
- ADA and TAS compliant
- Shown with optional vitreous china shroud
- Nominal dimensions: 520mm (20-1/2") deep, 540mm (21-1/4") wide
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Murro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-7/8 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Height:
- 22-1/4 in
- IAPMO Listed -:
- No
- Length:
- 20-7/8 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Size:
- 20-7/8 in x 21-7/8 in
- Width:
- 21-7/8 in