American Standard New Salem® 60 x 30 in. Recess Bathtub in White

A0255112020

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fully-bonded support pad
  • Integral apron
  • Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
  • One-piece recess bath
  • Slip-resistant tub floor
  • Straight tiling bead

SPECIFICATIONS

ADA Compliant
Yes
Capacity
42 gal
Collection
New Salem®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
EPA Compliant
No
Height
14-1/4 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Enameled Steel
WaterSense Labeled
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday