60 x 30 in. Soaker Drop-In Bathtub Left Drain in White
New Salem® 60 x 30 in. Soaker Drop-In Bathtub Left Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral apron
- Slip-resistant tub floor
- One-piece recess bath
- Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
- Fully-bonded support pad
- Straight tiling bead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- New Salem®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 60 in
- Drain Included:
- No
- Drain Location:
- End
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 14-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-1/2 in
- UL Listed:
- No
- Weight:
- 78 lb
- Width:
- 30 in
- cUPC Certified:
- No