*NLA *CVR* ACR WIT 30X51 LH SKR W/

Part #A3051114SLW  |  Item #4732349  |  Manufacturer Part #3051.114.SLW

Type:

A3051114SLW
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Bathtub Shape: Rectangle

Built-In Grinder: No

Capacity: 60 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

EPA Compliant: No

Material: Acrylic

NSF Certified: Yes

Type: A3051114SLW

WaterSense Labeled: No