*NLA *CVR* ACR WIT 32X60 LH WLP W/

Part #A3260214WLL  |  Item #4731965  |  Manufacturer Part #3260.214.WLL

Type:

A3260214WLL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Bathtub Shape: Rectangle

Built-In Grinder: No

Capacity: 80 gal

Color Finish: Linen

Color Finish Category: Neutrals

Drain Location: Left

EPA Compliant: No

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 13

Type: A3260214WLL

WaterSense Labeled: No

Watts: 1500